
ER 2C 24 PIN PLUG
Mfr # SM3101F287P
Zoro # G307551745
product price: $69.75
/eaKey Features
Insert Material
Neoprene
Amperage Rating
80A
Operating Voltage DC
1250
Contact Size
2#4
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SM3101F287P
Zoro #
G307551745
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
2#4
Details
Insert Material
Neoprene
Amperage Rating
80A
Operating Voltage DC
1250
Contact Style
Pin
Connector Style
Receptacle
Insert Arrangement
28-7
No. of Contacts
2
Operating Voltage AC V RMS Max
900
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.