Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Amphenol ER 2C 28 PIN PLUG 025 AIT6E2023PS025

ER 2C 28 PIN PLUG 025 (Discontinued)

  • Mfr # AIT6E2023PS025
  • Zoro # G007553995
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AIT6E2023PS025
Zoro #
G007553995
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#8

Details

No. of Contacts
2
Amperage Rating
46A
Connector Style
Plug
Contact Style
Pin
Insert Material
Neoprene
Operating Voltage DC
700
Mounting Type
Cable
Insert Arrangement
20-23
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.