Zoro Homepage

ER 2C 28 PIN RECP WALL

  • Mfr # MS3100E2023PX

  • Zoro # G607557294


product price: $39.99
/ea

Key Features

Contact Size
2#8
No. of Contacts
2
Connector Style
Receptacle
Operating Voltage DC
700
Amperage Rating
46A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3100E2023PX
Zoro #
G607557294
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#8

Details

No. of Contacts
2
Connector Style
Receptacle
Operating Voltage DC
700
Amperage Rating
46A
Insert Arrangement
20-23
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.