Shop HUBBELL PREMISE WIRING

Fiber Connector, 62.5 UM, OM1, SC, PK12

  • Mfr # FCSC900K62M12
  • Zoro # G7087166

product price: 
$
273.99
/pk of 12, $22.83/ea
Free Shipping & Returns

Key Features

Connector Type
SC
Connector Application
Proclick
Color
Beige
Simplex/Duplex
Simplex
Optical Fiber Type
OM1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FCSC900K62M12
Zoro #
G7087166
UPC #
662620224091
Country of Origin
Japan
Item
Fiber Optic Connector
Connector Type
SC
Connector Application
Proclick
Color
Beige
Simplex/Duplex
Simplex
Optical Fiber Type
OM1
Standards
Telcordia GR-326-CORE, TIA-604-FOCIS
Connectivity
Fiber Optic Connector
Carton Quantity
10
Application
Interconnect
Temp. Rating
0C to 70C
Style
PROclick
Enclosure Type
Various
Brand
Hubbell Premise Wiring
Repeatability
0.1 dB
Mounting Hardware Material
Fiber Termination, No Polish
Service Life
500 matings
Material
900/250 UM
Environmental Rating
Indoor
Features
Pre-Polished
Insertion Loss
0.75 dB Max
Material - Mounting Hardware
Fiber Termination, No Polish
Item Type
SC
Fiber Type
OM1, MM
Return Loss
26
Temperature Rating
0C to 70C
Environmental Conditions
Indoor
OEM Brand Name
Hubbell Premise Wiring
Industry Standard(s)
Telcordia GR-326-CORE TIA-568-C.3 TIA-604-FOCIS
Performance
Optical - Insertion loss - 0.5dB (0.35dB typical), 0.75dB max Optical - Mating durability - 500 cycles < 0.1dB change Optical - Multimode return loss - 35dB Typ, 22dB minimum Optical - Singlemode return loss - 55dB Typ, 40dB minimum Environmental - Operating temperature - 0°C to +70°C
Compatible Number of Fibers
Simplex
Compatible Wire Material
Fiber Optic
Product Type
Connector
End Type
Standard
For Use With
Proclick
Shell Material
900/250 UM
Wire Color
Beige
Traction Material
900/250 UM

Dimensions

Display Size
2.5 mm
Fiber Size
125 Micron
Fits Chest Size
Pre-Polished

Description

Fiber Optic Connector, Connector Type SC, Color Beige, End Type Standard, Features Pre-Polished, Product Type Connector, Optical Fiber Type OM1, Compatible Number of Fibers Simplex, Compatible Wire Material Fiber Optic, Standards Telcordia GR-326-CORE, TIA-604-FOCIS, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.