Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Amphenol ER 35C 2816 712 PIN PLUG AIT6CG327PS

ER 35C 2816 712 PIN PLUG (Discontinued)

  • Mfr # AIT6CG327PS
  • Zoro # G407550778
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AIT6CG327PS
Zoro #
G407550778
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
28#16, 7#12

Details

Crimp Wire Gauge
20, 18, 16, 14, 12
Contact Material
Copper Alloy
Shell Color
Olive Drab
Orientation
Straight
Contact Mating Life
500
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal
Contact Style
Pin
Mounting Type
Cable
Termination Method
Solder
No. of Contacts
35
Sealing
Unsealed
Contacts Supplied
Yes
Endbell Type
None
Insert Arrangement
32-7
Insert Material
Neoprene
Connector Style
Plug
Service Rating
I(A,B,H,J) A(all others)
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Contact Plating
Silver
Connector Type
Circular
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shielding
Yes
Amperage Rating
13A & 23A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.