Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Amphenol ER 35C 2816 712 PIN RECP BOX CS3102A327P

ER 35C 2816 712 PIN RECP BOX (Discontinued)

  • Mfr # CS3102A327P
  • Zoro # G407554547
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS3102A327P
Zoro #
G407554547
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
28#16, 7#12

Details

Insert Material
Neoprene
Amperage Rating
13A & 23A
No. of Contacts
35
Insert Arrangement
32-7
Connector Style
Receptacle
Contact Style
Pin
Termination Method
Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.