
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8506822821P
Zoro #
G007557535
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
35#16
Details
Contact Style
Pin
No. of Contacts
35
Insert Arrangement
28-15
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Amperage Rating
13A
Insert Material
Neoprene
Connector Style
Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.