Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 37C 3716 SKT RECP

  • Mfr # MS3101A2821SX

  • Zoro # G307496268


product price: $79.25
/ea
Free Shipping & Returns

Key Features

Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Specification
MIL-DTL-5015
Operating Voltage AC V RMS Max
500
Contact Style
Pin/Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3101A2821SX
Zoro #
G307496268
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#16

Details

Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Specification
MIL-DTL-5015
Operating Voltage AC V RMS Max
500
Contact Style
Pin/Socket
Connector Style
Receptacle
Contact Material
Brass or Copper Alloy
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Insert Rotation/Keying
X
Amperage Rating
13A
Contact Plating
Silver
Operating Voltage DC
700
Rotation Angle
110
Service Rating
A
Connector Type
Circular
Insert Arrangement
28-21
Shell Material
Aluminum Alloy
Orientation
Straight
Contact Mating Life
100
Contacts Supplied
Yes
Insert Material
Neoprene
No. of Contacts
37
Shell Color
Olive Drab
Mounting Type
Cable
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.