Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Amphenol ER 3C 116 212 SKT PLUG AIT6E185SC

ER 3C 116 212 SKT PLUG (Discontinued)

  • Mfr # AIT6E185SC
  • Zoro # G207503295
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AIT6E185SC
Zoro #
G207503295
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#16, 2#12

Details

Shell Material
Aluminum Alloy
Operating Voltage DC
1250
Contact Plating
Silver
Contact Material
Copper Alloy
Amperage Rating
13A & 23A
Insert Rotation/Keying
Normal
Connector Type
Circular
Contacts Supplied
Yes
No. of Contacts
3
Crimp Wire Gauge
20, 18, 16, 14, 12
Operating Voltage AC V RMS Max
900
Endbell Type
Environmental - Cable Clamp
Orientation
Straight
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Sealing
IP67
Insert Arrangement
18-27
Grommet & Seals Material
Neoprene
Mounting Type
Cable
Termination Method
Crimp
Service Rating
D
Contact Mating Life
500
Shielding
Yes
Connector Style
Plug
Insert Material
Neoprene
Contact Style
Socket
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.