
ER 3C 116 212 SKT PLUG RTANG
Mfr # MS3108E185SX
Zoro # G407503231
product price: $79.15
/ea
Free Shipping & Returns
Key Features
Connector Style
Plug
No. of Contacts
3
Contact Size
1#16, 2#12
Insert Arrangement
18-27
Contact Style
Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS3108E185SX
Zoro #
G407503231
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
1#16, 2#12
Details
Connector Style
Plug
No. of Contacts
3
Insert Arrangement
18-27
Contact Style
Socket
Mounting Type
Cable
Amperage Rating
13A & 23A
Operating Voltage AC V RMS Max
900
Operating Voltage DC
1250
Insert Material
Neoprene
Termination Method
Crimp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.