Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 3C 216 18 SKT RECP

  • Mfr # MS3102A167S

  • Zoro # G707497650


product price: $26.15
/ea

Key Features

Insert Material
Neoprene
Orientation
Straight
Connector Style
Receptacle
Contacts Supplied
Yes
Contact Size
2#12,1#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102A167S
Zoro #
G707497650
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12,1#8

Details

Insert Material
Neoprene
Orientation
Straight
Connector Style
Receptacle
Contacts Supplied
Yes
Insert Rotation/Keying
Normal
Connector Type
Circular
No. of Contacts
3
Shielding
Yes
Mounting Type
Box - Front Mount - Thru Holes
Insert Arrangement
16-7
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Operating Voltage DC
1250(J) 700(all others)
Contact Material
Brass or Copper Alloy
Amperage Rating
13A & 46A
Contact Mating Life
100
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
Contact Style
Socket
Service Rating
A
Contact Plating
Silver
Termination Method
Crimp
Specification
MIL-DTL-5015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.