Zoro Homepage

ER 3C 312 PIN RECP

  • Mfr # MS3102A1610PW

  • Zoro # G907173705


product price: $12.85
/ea

Key Features

Current Rating
23 A
Operating Voltage AC V RMS Max
500
No. of Contacts
3
Insert Arrangement
16-10
Contact Mating Life
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102A1610PW
Zoro #
G907173705
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12

Details

Item
Pin & Sleeve Receptacle
Current Rating
23 A
Operating Voltage AC V RMS Max
500
No. of Contacts
3
Insert Arrangement
16-10
Contact Mating Life
100
Connector Style
Receptacle
Shielding
Yes
Service Rating
A
Insert Material
Neoprene
Orientation
Straight
Shell Material
Aluminum Alloy
Rotation Angle
90
Specification
MIL-DTL-5015
Shell Plating
Olive Drab Cadmium
Termination Method
Solder
Shell Color
Olive Drab
Contact Style
Pin
Mounting Type
Box - Front Mount - Thru Holes
Contacts Supplied
Yes
Insert Rotation/Keying
W
Connector Type
Circular
Operating Voltage DC
700
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Contact Plating
Silver
Contact Material
Brass or Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.