Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Amphenol ER 3C 316 PIN RECP AIT1E10SL3PS025

ER 3C 316 PIN RECP (Discontinued)

  • Mfr # AIT1E10SL3PS025
  • Zoro # G807557339
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AIT1E10SL3PS025
Zoro #
G807557339
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16S

Details

Shell Plating
Black Anodized
Endbell Type
Environmental - Cable Clamp
Connector Style
Receptacle
Shell Color
Black
Connector Type
Circular
Sealing
IP67
Insert Arrangement
10SL-3
Grommet & Seals Material
Neoprene
Mounting Type
Cable
Shielding
Yes
Contact Material
Copper Alloy
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
500
Insert Rotation/Keying
Normal
Operating Voltage DC
700
Crimp Wire Gauge
20, 18, 16
Shell Material
Aluminum Alloy
Contact Plating
Silver
Contact Mating Life
500
Amperage Rating
13A
Insert Material
Neoprene
Termination Method
Solder
No. of Contacts
3
Orientation
Straight
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Style
Pin
Service Rating
A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.