Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Amphenol ER 3C 316S SKT PLUG AIT6A14S7SS

ER 3C 316S SKT PLUG (Discontinued)

  • Mfr # AIT6A14S7SS
  • Zoro # G907170612
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AIT6A14S7SS
Zoro #
G907170612
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16S

Details

Connector Type
Connector Circular
Mounting Type
Cable
Connector Style
Plug
Termination Method
Solder
Operating Voltage AC V RMS Max
200
Operating Voltage DC
250
Amperage Rating
13A
Specification
MIL-DTL-5015 Type
No. of Contacts
3
Contact Style
Socket
Insert Arrangement
14S-1
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.