Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Amphenol ER 3C 316S SKT RECP AIT114S7SS

ER 3C 316S SKT RECP (Discontinued)

  • Mfr # AIT114S7SS
  • Zoro # G407496533
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AIT114S7SS
Zoro #
G407496533
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16S

Details

Connector Style
Receptacle
No. of Contacts
3
Termination Method
Solder
Sealing
Unsealed
Shell Color
Olive Drab
Connector Type
Circular
Mounting Type
Cable
Orientation
Straight
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shielding
Yes
Endbell Type
None
Crimp Wire Gauge
20, 18, 16
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Amperage Rating
13A
Contact Mating Life
500
Insert Rotation/Keying
Normal
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
Service Rating
A
Insert Material
Neoprene
Insert Arrangement
14S-1
Operating Voltage AC V RMS Max
200
Operating Voltage DC
250
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.