
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AIT1A286PC
Zoro #
G807556257
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
3#4
Details
Operating Voltage AC V RMS Max
900
Operating Voltage DC
1250
Insert Material
Neoprene
Connector Style
Receptacle
Insert Arrangement
28-6
Contact Style
Pin
Amperage Rating
23A & 46A & 80A
No. of Contacts
3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.