Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Amphenol ER 4C 412 SKT PLUG MS3108A1810S

ER 4C 412 SKT PLUG (Discontinued)

  • Mfr # MS3108A1810S
  • Zoro # G907507029
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS3108A1810S
Zoro #
G907507029
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Contact Style
Socket
Contact Material
Brass or Copper Alloy
Mounting Type
Cable
Operating Voltage AC V RMS Max
500
Connector Style
Plug
Specification
MIL-DTL-5015
Shell Color
Olive Drab
Endbell Type
Threaded - UNEF - Ext
Insert Rotation/Keying
Normal
Termination Method
Crimp
Contact Mating Life
100
Shell Material
Aluminum Alloy
Shielding
Yes
Service Rating
A
Insert Arrangement
18-10
Insert Material
Neoprene
Orientation
Right Angle
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Connector Type
Circular
No. of Contacts
4
Operating Voltage DC
1250(J) 700(all others)
Amperage Rating
13A & 46A
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.