Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Amphenol ER 4C 416 PIN PLUG AIT62210PS

ER 4C 416 PIN PLUG (Discontinued)

  • Mfr # AIT62210PS
  • Zoro # G807552099
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AIT62210PS
Zoro #
G807552099
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16

Details

Insert Rotation/Keying
Normal
Connector Type
Circular
Termination Method
Solder
Operating Voltage DC
1750
Shell Color
Olive Drab
Connector Style
Plug
Shell Material
Aluminum Alloy
Amperage Rating
13A
Grommet & Seals Material
Neoprene
Insert Arrangement
22-10
Mounting Type
Cable
Insert Material
Neoprene
Contact Mating Life
500
Shielding
Yes
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
1250
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Contact Plating
Silver
Sealing
Unsealed
Orientation
Straight
No. of Contacts
4
Service Rating
E
Endbell Type
None
Crimp Wire Gauge
20, 18, 16
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.