Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 4C 416 PIN RECP

  • Mfr # ACS00184PX003

  • Zoro # G307556498


product price: $15.55
/ea

Key Features

Shell Material
Aluminum Alloy
Contact Mating Life
500
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Style
Receptacle
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS00184PX003
Zoro #
G307556498
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16

Details

Shell Material
Aluminum Alloy
Contact Mating Life
500
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Style
Receptacle
Contact Material
Copper Alloy
Insert Arrangement
18-4
Service Rating
D
Grommet & Seals Material
Neoprene
Contact Style
Pin
Insert Rotation/Keying
X
Insert Material
Neoprene
Orientation
Straight
Shielding
Yes
Rotation Angle
110
Sealing
Unsealed
Endbell Type
None
Termination Method
Solder
Connector Type
Circular
Crimp Wire Gauge
20, 18, 16
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Mounting Type
Wall - Front Mount
Operating Voltage DC
1250
Amperage Rating
13A
Shell Color
Olive Drab
Contact Plating
Silver
Operating Voltage AC V RMS Max
900
No. of Contacts
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.