Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 4C 416 SKT PLUG

  • Mfr # MS3106A2210S

  • Zoro # G907506244


product price: $29.45
/ea

Key Features

Contacts Supplied
Yes
Connector Type
Circular
Contact Material
Brass or Copper Alloy
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3106A2210S
Zoro #
G907506244
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16

Details

Contacts Supplied
Yes
Connector Type
Circular
Contact Material
Brass or Copper Alloy
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Contact Style
Socket
Insert Arrangement
22-10
Contact Plating
Silver
Service Rating
E
Specification
MIL-DTL-5015
Termination Method
Crimp
Orientation
Straight
Mounting Type
Cable
Endbell Type
Threaded - UNEF - Ext
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Operating Voltage DC
1750
Connector Style
Plug
Shielding
Yes
Shell Material
Aluminum Alloy
Contact Mating Life
100
No. of Contacts
4
Amperage Rating
13A
Insert Material
Neoprene
Operating Voltage AC V RMS Max
1250
Insert Rotation/Keying
Normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.