Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Amphenol ER 4C 416S PIN PLUG MS3106A14S2PXRES

ER 4C 416S PIN PLUG (Discontinued)

  • Mfr # MS3106A14S2PXRES
  • Zoro # G807550965
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS3106A14S2PXRES
Zoro #
G807550965
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16S

Details

Service Rating
I
Connector Style
Plug
Specification
MIL-DTL-5015
Shielding
Yes
Orientation
Straight
Mounting Type
Cable
Contact Style
Pin
Insert Material
Neoprene
Operating Voltage AC V RMS Max
1000
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A
Contact Plating
Silver
No. of Contacts
4
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Rotation/Keying
X
Endbell Type
Threaded - UNEF - Ext
Sealing
IP65
Shell Color
Olive Drab
Insert Arrangement
14S-10
Connector Type
Circular
Contact Material
Copper Alloy
Operating Voltage DC
250
Contact Mating Life
100
Shell Material
Aluminum Alloy
Termination Method
Solder
Contacts Supplied
Yes
Rotation Angle
120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.