Zoro Homepage

ER 4C 48 PIN RECP

  • Mfr # MS3100E2222PY

  • Zoro # G207557434


product price: $51.45
/ea

Key Features

Connector Style
Receptacle
Operating Voltage DC
1250(J) 700(all others)
Operating Voltage AC V RMS Max
500
Insert Arrangement
22-22
Amperage Rating
13A & 46A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3100E2222PY
Zoro #
G207557434
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#8

Details

Connector Style
Receptacle
Operating Voltage DC
1250(J) 700(all others)
Operating Voltage AC V RMS Max
500
Insert Arrangement
22-22
Amperage Rating
13A & 46A
Insert Material
Neoprene
Contact Style
Pin
No. of Contacts
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.