Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 4C 48 PIN RECP

  • Mfr # MS3102A2422PX

  • Zoro # G507557301


product price: $29.89
/ea

Key Features

Connector Type
Circular
Insert Rotation/Keying
X
Mounting Type
Box - Front Mount - Thru Holes
Contact Plating
Silver
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102A2422PX
Zoro #
G507557301
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#8

Details

Connector Type
Circular
Insert Rotation/Keying
X
Mounting Type
Box - Front Mount - Thru Holes
Contact Plating
Silver
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Connector Style
Receptacle
Contact Material
Brass or Copper Alloy
Shell Color
Olive Drab
Insert Arrangement
24-22
Service Rating
D
Orientation
Straight
Contacts Supplied
Yes
Rotation Angle
110
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Specification
MIL-DTL-5015
No. of Contacts
4
Operating Voltage AC V RMS Max
900
Contact Mating Life
100
Termination Method
Solder
Insert Material
Neoprene
Shielding
Yes
Shell Material
Aluminum Alloy
Amperage Rating
46A
Operating Voltage DC
1250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.