Zoro Homepage

ER 54C 5416 PIN RECP

  • Mfr # MS3102A3222PRES

  • Zoro # G007557689


product price: $49.85
/ea

Key Features

No. of Contacts
54
Insert Material
Neoprene
Connector Type
Connector Circular
Connector Style
Receptacle
Insert Arrangement
32-22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102A3222PRES
Zoro #
G007557689
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
54#16

Details

No. of Contacts
54
Insert Material
Neoprene
Connector Type
Connector Circular
Connector Style
Receptacle
Insert Arrangement
32-22
Termination Method
Solder
Specification
MIL-DTL-5015 Type
Operating Voltage AC V RMS Max
200
Operating Voltage DC
250
Amperage Rating
13A
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.