Zoro Homepage

ER 54C 5416 SKT RECP LINE

  • Mfr # MS3101A3222S

  • Zoro # G207689104


product price: $96.19
/ea
Free Shipping & Returns

Key Features

Operating Voltage AC V RMS Max
200
Insert Arrangement
32-22
Termination Method
Crimp
Contact Style
Pin
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3101A3222S
Zoro #
G207689104
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
54#16

Details

Operating Voltage AC V RMS Max
200
Insert Arrangement
32-22
Termination Method
Crimp
Contact Style
Pin
Insert Material
Neoprene
No. of Contacts
54
Connector Style
Receptacle
Amperage Rating
13A
Operating Voltage DC
250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.