Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 54C 5416 SKT RECP

  • Mfr # MS3102A3222SRES

  • Zoro # G507499724


product price: $53.99
/ea

Key Features

No. of Contacts
54
Contact Size
54#16
Amperage Rating
13A
Insert Arrangement
32-22
Operating Voltage DC
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102A3222SRES
Zoro #
G507499724
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
54#16

Details

No. of Contacts
54
Amperage Rating
13A
Insert Arrangement
32-22
Operating Voltage DC
250
Specification
MIL-DTL-5015 Type
Contact Style
Pin
Termination Method
Crimp
Connector Style
Receptacle
Operating Voltage AC V RMS Max
200
Insert Material
Neoprene
Connector Type
Connector Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.