Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Amphenol ER 5C 312 24 SKT PLUG MS3106A2412S

ER 5C 312 24 SKT PLUG (Discontinued)

  • Mfr # MS3106A2412S
  • Zoro # G007502030
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3106A2412S
Zoro #
G007502030
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12, 2#4

Details

Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Orientation
Straight
Contact Plating
Silver
Contact Material
Brass or Copper Alloy
Termination Method
Crimp
Insert Arrangement
24-12
Contact Style
Pin/Socket
Connector Style
Plug
Contact Mating Life
100
Connector Type
Circular
Operating Voltage AC V RMS Max
500
Amperage Rating
13A & 46A
Service Rating
A
Operating Voltage DC
1250(J) 700(all others)
Shell Material
Aluminum Alloy
Mounting Type
Cable
Shielding
Yes
Insert Material
Neoprene
Insert Rotation/Keying
Normal
Specification
MIL-DTL-5015
Endbell Type
Threaded - UNEF - Ext
No. of Contacts
5
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.