
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AIT21811PC025
Zoro #
G607556679
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
5#12
Details
Operating Voltage DC
700
No. of Contacts
5
Amperage Rating
23A
Insert Arrangement
18-11
Connector Style
Receptacle
Insert Material
Neoprene
Contact Style
Pin
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.