Shop All Cable Connectors
Amphenol
ER 5C 512 SKT PLUG
Mfr # CS3106A1811S
Zoro # G807170613
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amperage Rating 13A & 46A
- Connector Style Plug
- Termination Method Crimp
- Insert Material Neoprene
- Operating Voltage DC 1250(J) 700(all others)
Product Information
- Brand Amphenol
- MFR # CS3106A1811S
- Zoro # G807170613
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 5#12 |
Details
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 0.6A, 600V AC, Non-Indicating (CCMR.600)
- L.H. DOTTIE L.H. Dottie 1'' x 3/4'' Reducing Washer, 100PK (RW32)
- GROTE Pigtail, Y Adaptor, Female To Two Female (66810)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, Ivory (MT830-I)
- QUEST TECHNOLOGY INTERNATIONAL BNC Intra-Adapter - 50 Ohm, BNC Tee (F-F-F) (CAD-1025)
- IFM Wireable M12 connector (EVC814)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Accessories (LNM20BPK100)
- ABB Nonmetallic Cable Connector, 1/2KO, 1.00In (3201-TB)
- SIGMA Sigma C-750 0.75 in. NM-SE Cable Connector 50 per Box (3401999)
- IFM Wireable valve connector (E12224)
- L.H. DOTTIE L.H. Dottie 1/2'' Snap-In Non-Metallic Cable Connector, 100PK (DRC50)
- Amphenol Cord Grips