Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 5C 516 SKT RECP

  • Mfr # SG3102E1831S

  • Zoro # G807495709


product price: $15.19
/ea

Key Features

Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Connector Type
Circular
No. of Contacts
5
Service Rating
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG3102E1831S
Zoro #
G807495709
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Connector Type
Circular
No. of Contacts
5
Service Rating
A
Contact Mating Life
100
Specification
MIL-DTL-5015
Operating Voltage AC V RMS Max
500
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A
Insert Material
Neoprene
Sealing
IP67
Shielding
Yes
Operating Voltage DC
1250
Termination Method
Crimp
Connector Style
Receptacle
Insert Arrangement
18-20
Contact Plating
Silver
Contact Style
Pin
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Box - Front Mount - Thru Holes
Contacts Supplied
Yes
Insert Rotation/Keying
Normal
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.