Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Amphenol ER 5C 516S PIN PLUG AIT6E16S8P0

ER 5C 516S PIN PLUG (Discontinued)

  • Mfr # AIT6E16S8P0
  • Zoro # G607550899
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AIT6E16S8P0
Zoro #
G607550899
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16S

Details

No. of Contacts
5
Mounting Type
Cable
Shielding
Yes
Orientation
Straight
Contact Plating
Silver
Operating Voltage AC V RMS Max
500
Endbell Type
Environmental - Cable Clamp
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Contacts Supplied
No
Shell Color
Olive Drab
Connector Style
Plug
Insert Rotation/Keying
Normal
Insert Arrangement
16S-8
Service Rating
A
Sealing
IP67
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Shell Material
Aluminum Alloy
Contact Style
Pin
Connector Type
Circular
Operating Voltage DC
700
Contact Material
Copper Alloy
Amperage Rating
13A
Crimp Wire Gauge
20, 18, 16
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.