Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Amphenol ER 7C 516 212 PIN RECPT MS3102A189PW

ER 7C 516 212 PIN RECPT (Discontinued)

  • Mfr # MS3102A189PW
  • Zoro # G407558484
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102A189PW
Zoro #
G407558484
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16, 2#12

Details

Shell Material
Aluminum Alloy
Orientation
Straight
Contacts Supplied
Yes
Termination Method
Solder
Contact Mating Life
100
Contact Plating
Silver
Contact Style
Pin
Mounting Type
Box - Front Mount - Thru Holes
No. of Contacts
7
Connector Type
Circular
Shielding
Yes
Operating Voltage AC V RMS Max
1000
Service Rating
I
Rotation Angle
80
Insert Arrangement
18-17
Contact Material
Brass or Copper Alloy
Shell Color
Olive Drab
Amperage Rating
13A & 23A
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Connector Style
Receptacle
Insert Rotation/Keying
W
Operating Voltage DC
250
Specification
MIL-DTL-5015
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.