Zoro Homepage

ER 7C 716 SKT PLUG

  • Mfr # MS3106A2427SRES

  • Zoro # G707507328


product price: $49.59
/ea

Key Features

Termination Method
Crimp
Amperage Rating
13A
Contact Size
7#16
Insert Arrangement
24-27
No. of Contacts
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3106A2427SRES
Zoro #
G707507328
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#16

Details

Termination Method
Crimp
Amperage Rating
13A
Insert Arrangement
24-27
No. of Contacts
7
Insert Material
Neoprene
Operating Voltage DC
1750
Mounting Type
Cable
Contact Style
Socket
Connector Style
Plug
Operating Voltage AC V RMS Max
1250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.