Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Amphenol ER 7C 716 SKT RECP AIT02427SS

ER 7C 716 SKT RECP (Discontinued)

  • Mfr # AIT02427SS
  • Zoro # G707500671
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AIT02427SS
Zoro #
G707500671
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#16

Details

Operating Voltage AC V RMS Max
1250
Shell Color
Olive Drab
Contact Style
Socket
Mounting Type
Wall - Front Mount
Contact Plating
Silver
No. of Contacts
7
Service Rating
E
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Contact Mating Life
500
Sealing
Unsealed
Connector Type
Circular
Shell Material
Aluminum Alloy
Termination Method
Crimp
Insert Material
Neoprene
Orientation
Straight
Endbell Type
None
Insert Arrangement
24-27
Insert Rotation/Keying
Normal
Crimp Wire Gauge
20, 18, 16
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Amperage Rating
13A
Operating Voltage DC
1750
Shielding
Yes
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.