
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7506821601G
Zoro #
G807559487
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
7#16S
Details
Insert Material
Neoprene
Operating Voltage DC
700
Contact Style
Pin
Insert Arrangement
16S-1
Connector Style
Receptacle
Amperage Rating
13A
No. of Contacts
7
Operating Voltage AC V RMS Max
500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.