Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Amphenol ER 7C 716S PIN RECP AIT216S1P0

ER 7C 716S PIN RECP (Discontinued)

  • Mfr # AIT216S1P0
  • Zoro # G307559666
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AIT216S1P0
Zoro #
G307559666
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#16S

Details

Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Insert Arrangement
16S-1
Contact Style
Pin
Connector Style
Receptacle
Insert Material
Neoprene
No. of Contacts
7
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.