
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AIT616S1SS
Zoro #
G907170339
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
1#16S
Details
No. of Contacts
1
Operating Voltage DC
700
Connector Type
Connector Circular
Mounting Type
Cable
Insert Material
Neoprene
Contact Style
Pin/Socket
Amperage Rating
13A
Specification
MIL-DTL-5015 Type
Connector Style
Plug
Termination Method
Solder
Operating Voltage AC V RMS Max
500
Insert Arrangement
16-10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.