Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Amphenol ER 7C 716S SKT PLUG AIT6P16S1SS

ER 7C 716S SKT PLUG (Discontinued)

  • Mfr # AIT6P16S1SS
  • Zoro # G907509399
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AIT6P16S1SS
Zoro #
G907509399
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#16S

Details

Mounting Type
Cable
Sealing
IP67
Shell Color
Olive Drab
Contacts Supplied
Yes
Contact Mating Life
500
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Termination Method
Solder
Connector Type
Circular
Crimp Wire Gauge
20, 18, 16
Grommet & Seals Material
Neoprene
Orientation
Straight
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Shielding
Yes
Endbell Type
Grommet Nut
Insert Rotation/Keying
Normal
Contact Plating
Silver
Contact Material
Copper Alloy
Operating Voltage DC
700
No. of Contacts
1
Service Rating
A
Contact Style
Pin/Socket
Insert Arrangement
16-10
Connector Style
Plug
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.