Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Amphenol ER 7C 78 PIN RECP MS3102A2410PW

ER 7C 78 PIN RECP (Discontinued)

  • Mfr # MS3102A2410PW
  • Zoro # G207563473
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102A2410PW
Zoro #
G207563473
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#8

Details

Operating Voltage AC V RMS Max
500
Contact Style
Pin
Amperage Rating
46A
Mounting Type
Box - Front Mount - Thru Holes
Shell Plating
Olive Drab Cadmium
Contact Material
Brass or Copper Alloy
Insert Arrangement
24-10
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Operating Voltage DC
700
Insert Material
Neoprene
Shell Color
Olive Drab
Contact Mating Life
100
Contact Plating
Silver
Contacts Supplied
Yes
Termination Method
Solder
No. of Contacts
7
Insert Rotation/Keying
W
Orientation
Straight
Connector Type
Circular
Shielding
Yes
Specification
MIL-DTL-5015
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Service Rating
A
Rotation Angle
80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.