Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Amphenol ER 8 716 112 PIN PLUG AIT6A188PS

ER 8 716 112 PIN PLUG (Discontinued)

  • Mfr # AIT6A188PS
  • Zoro # G307557921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AIT6A188PS
Zoro #
G307557921
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#16, 6#12

Details

No. of Contacts
30
Mounting Type
Cable
Contact Style
Pin
Insert Material
Neoprene
Insert Arrangement
18-8
Termination Method
Solder
Connector Style
Plug
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Amperage Rating
13A & 23A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.