Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Amphenol ER 8C 716 112 PIN PLUG AIT6AA188PC

ER 8C 716 112 PIN PLUG (Discontinued)

  • Mfr # AIT6AA188PC
  • Zoro # G807559012
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AIT6AA188PC
Zoro #
G807559012
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#16, 6#12

Details

Insert Arrangement
18-8
Connector Style
Plug
Termination Method
Crimp
Amperage Rating
13A & 23A
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
Insert Material
Neoprene
Contact Style
Pin
No. of Contacts
30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.