Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 9C 616 312 PIN RECP BOX

  • Mfr # MS3102E2216P

  • Zoro # G407562320


product price: $28.55
/ea

Key Features

No. of Contacts
9
Mounting Type
Box - Front Mount - Thru Holes
Insert Arrangement
22-16
Service Rating
A
Contact Size
6#16, 3#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102E2216P
Zoro #
G407562320
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16, 3#12

Details

No. of Contacts
9
Mounting Type
Box - Front Mount - Thru Holes
Insert Arrangement
22-16
Service Rating
A
Contact Mating Life
100
Insert Material
Neoprene
Contact Style
Pin
Amperage Rating
13A & 23A
Specification
MIL-DTL-5015
Sealing
IP67
Contact Material
Copper Alloy
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
500
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Termination Method
Solder
Connector Style
Receptacle
Operating Voltage DC
700
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal
Grommet & Seals Material
Neoprene
Shielding
Yes
Connector Type
Circular
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.