Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 9C 616 312 SKT RECP

  • Mfr # MS3102A2018S

  • Zoro # G107504453


product price: $20.69
/ea

Key Features

Operating Voltage AC V RMS Max
500
Contact Plating
Silver
Insert Material
Neoprene
Shell Color
Olive Drab
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102A2018S
Zoro #
G107504453
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16, 3#12

Details

Operating Voltage AC V RMS Max
500
Contact Plating
Silver
Insert Material
Neoprene
Shell Color
Olive Drab
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Contacts Supplied
Yes
Insert Arrangement
20-18
Contact Mating Life
100
Insert Rotation/Keying
Normal
Amperage Rating
13A & 23A
Shell Plating
Olive Drab Cadmium
Mounting Type
Box - Front Mount - Thru Holes
Shell Material
Aluminum Alloy
Contact Material
Brass or Copper Alloy
Termination Method
Crimp
Connector Style
Receptacle
Connector Type
Circular
Operating Voltage DC
1250(J) 700(all others)
Shielding
Yes
No. of Contacts
9
Specification
MIL-DTL-5015
Orientation
Straight
Contact Style
Socket
Service Rating
A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.