Zoro Homepage

ER 9C 716 212 PIN RECP

  • Mfr # MS3100A2016PRES

  • Zoro # G607562458


product price: $30.75
/ea

Key Features

Contact Size
7#16, 2#12
No. of Contacts
9
Connector Type
Connector Circular
Operating Voltage AC V RMS Max
500
Insert Arrangement
20-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3100A2016PRES
Zoro #
G607562458
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#16, 2#12

Details

No. of Contacts
9
Connector Type
Connector Circular
Operating Voltage AC V RMS Max
500
Insert Arrangement
20-16
Contact Style
Pin
Connector Style
Receptacle
Amperage Rating
13A & 23A
Operating Voltage DC
700
Termination Method
Solder
Specification
MIL-DTL-5015 Type
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.