
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7547482884P
Zoro #
G107561814
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
9#8
Details
No. of Contacts
9
Insert Arrangement
28-84
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Contact Style
Pin
Operating Voltage DC
700
Connector Style
Plug
Mounting Type
Cable
Amperage Rating
46A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.