Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 10C 1016 PIN PLUG

  • Mfr # GTC06F181PW025B30

  • Zoro # G907558748


product price: $73.65
/ea

Key Features

Crimp Wire Gauge
20, 18, 16
Termination Method
Crimp
Insert Rotation/Keying
W
Contact Plating
Gold
Insert Arrangement
18-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06F181PW025B30
Zoro #
G907558748
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Crimp Wire Gauge
20, 18, 16
Termination Method
Crimp
Insert Rotation/Keying
W
Contact Plating
Gold
Insert Arrangement
18-1
Contact Mating Life
500
Insert Material
Neoprene
Contact Style
Pin
Mounting Type
Cable
No. of Contacts
10
Shell Color
Black
Orientation
Straight
Grommet & Seals Material
Neoprene
Endbell Type
Environmental - Cable Clamp
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Type
Circular
Connector Style
Plug
Rotation Angle
70
Contact Material
Copper Alloy
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Shell Plating
Black Anodized
Service Rating
A (B,C,F,G) I (all others)
Sealing
IP67
Amperage Rating
13A
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.