Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 10C 1016 PIN PLUG

  • Mfr # GTCL06A181P025LC

  • Zoro # G507560219


product price: $44.15
/ea

Key Features

Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Style
Pin
Contact Mating Life
500
Contact Material
Copper Alloy
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTCL06A181P025LC
Zoro #
G507560219
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Style
Pin
Contact Mating Life
500
Contact Material
Copper Alloy
Shielding
Yes
Shell Color
Black
Shell Material
Aluminum Alloy
Orientation
Straight
Connector Type
Circular
Contacts Supplied
No
Mounting Type
Cable
Connector Style
Plug
No. of Contacts
10
Insert Arrangement
18-1
Grommet & Seals Material
Neoprene
Termination Method
Crimp
Endbell Type
Threaded - UNEF - Ext
Service Rating
A (B,C,F,G) I (all others)
Operating Voltage DC
700
Insert Material
Neoprene
Contact Plating
Silver
Crimp Wire Gauge
20, 18, 16
Operating Voltage AC V RMS Max
500
Sealing
Unsealed
Insert Rotation/Keying
Normal
Amperage Rating
13A
Shell Plating
Black Anodized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.