Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 10C 1016 PIN PLUG

  • Mfr # GTCL06CF181PWB30

  • Zoro # G207560007


product price: $92.69
/ea
Free Shipping & Returns

Key Features

Grommet & Seals Material
Neoprene
Operating Voltage DC
700
Endbell Type
Gland Sealed - Cable Clamp
Crimp Wire Gauge
20, 18, 16
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTCL06CF181PWB30
Zoro #
G207560007
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Grommet & Seals Material
Neoprene
Operating Voltage DC
700
Endbell Type
Gland Sealed - Cable Clamp
Crimp Wire Gauge
20, 18, 16
Sealing
IP67
No. of Contacts
10
Mounting Type
Cable
Contact Plating
Gold
Termination Method
Crimp
Connector Style
Plug
Shell Material
Aluminum Alloy
Contact Mating Life
500
Insert Arrangement
18-1
Insert Rotation/Keying
W
Rotation Angle
70
Service Rating
A (B,C,F,G) I (all others)
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shielding
Yes
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Connector Type
Circular
Orientation
Straight
Contact Material
Copper Alloy
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.