Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Amphenol GT 10C 1016 PIN RECP AIB30181P0

GT 10C 1016 PIN RECP (Discontinued)

  • Mfr # AIB30181P0
  • Zoro # G907562295
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AIB30181P0
Zoro #
G907562295
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Mounting Type
Wall - Rear Mount
Connector Type
Circular
No. of Contacts
10
Orientation
Straight
Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
Shell Color
Olive Drab
Insert Material
Neoprene
Crimp Wire Gauge
20, 18, 16
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal
Contact Mating Life
500
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A
Contact Style
Pin
Service Rating
A (B,C,F,G) I (all others)
Contact Plating
Silver
Sealing
Unsealed
Termination Method
Crimp
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shielding
Yes
Insert Arrangement
18-1
Endbell Type
None
Contacts Supplied
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.