Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 10C 1016 PIN RECP BOX RM

  • Mfr # GTS0301819P

  • Zoro # G407562573


product price: $25.95
/ea

Key Features

Connector Style
Receptacle
Contact Plating
Silver
Connector Type
Connector Circular
Service Rating
A
Mounting Type
Wall - Rear Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS0301819P
Zoro #
G407562573
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Connector Style
Receptacle
Contact Plating
Silver
Connector Type
Connector Circular
Service Rating
A
Mounting Type
Wall - Rear Mount
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Operating Voltage DC
250
Shell Plating
Olive Drab Cadmium
No. of Contacts
10
Sealing
Unsealed
Termination Method
Solder
Contact Mating Life
500
Shell Material
Aluminum Alloy
Crimp Wire Gauge
20, 18, 16
Orientation
Straight
Insert Rotation/Keying
Normal
Grommet & Seals Material
Neoprene
Insert Arrangement
18-19
Contacts Supplied
Yes
Shell Color
Olive Drab
Specification
MIL-DTL-5015 Type
Amperage Rating
13A
Endbell Type
None
Shielding
Yes
Insert Material
Neoprene
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
200
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.